The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Pitch Dia.
18.046 in
Hub Dia.
6.25 in
Hub Length
2 in
Bushing Bore Range [Min]
3 1/4 in
Belt Width
36 mm
Belt Pitch
8 mm
Bushing Bore Range [Max]
7/8 in
Bushing Series
3020
No. of Teeth
180
Hub Projection Outside
0.14 in
Material
Cast Iron
Outside Dia.
17.98 in
Number of Hubs
2
Bore Type
Taper Lock Bushed
Bushing Type
Taper Lock
O.D.
17.98 in
Weight
52.0 LB
EAN or UPC
698672184403
We're here for you
with Service Centers across the country - We have your back