- Finished with Keyway Bore
- 1/2 in Bore Diameter
- 1.08 in Outer Diameter
description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
| Material | Sinter Carbon Steel |
| Set screw Length | 1/4 in |
| Key Way Size | 1/8 in x 1/16 in |
| Bore Type | Finished with Keyway |
| O.D. | 1.08 in |
| Length Through Bore | 0.63 in |
| RPM [Max] | 18000 rpm |
| Bore Dia. | 1/2 in |
| Overall Length | 1.72 in |
| Set Screw Size | 1/4-20 UNC |
| Center | 0.47 in |
| Weight | 0.1 LB |
| EAN or UPC | 698672110235 |

