description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the spider insert only. A complete coupling consists of two hubs and one spider insert.
| Material | Hytrel, White |
| RPM [Max] | 11000 rpm |
| Element Durometer | 55D |
| Coupling Overall Length | 2.13 in |
| Element Thickness | 0.5 in |
| HP Rating @ 100 rpm | 0.36 hp |
| Weight | 0.2 LB |
| EAN or UPC | 698672000130 |

