description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the spider insert only. A complete coupling consists of two hubs and one spider insert.
| Material | Hytrel, White |
| Element Thickness | 0.75 in |
| RPM [Max] | 7000 rpm |
| Element Durometer | 55D |
| Weight | 0.1 LB |
| EAN or UPC | 698672000161 |

