description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the spider insert only. A complete coupling consists of two hubs and one spider insert.
| Element Durometer | 55D |
| Element Thickness | 1 in |
| Material | Hytrel, White |
| RPM [Max] | 4600 rpm |
| Coupling Overall Length | 5.38 in |
| HP Rating @ 100 rpm | 9.9 hp |
| Weight | 0.4 LB |
| EAN or UPC | 698672000208 |

