TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
47.95 in
Bushing Bore Range [Max]
4 1/4 in
Hub Projection Inside
0.625 in
Number of Hubs
2
Belt Pitch
20 mm
Belt Width
230 mm
Bushing Series
W
Bushing Bore Range [Min]
8 1/2 in
Hub Dia.
15.75 in
Bushing Type
QD
Bore Type
QD Bushed
Hub Location
1.5 in
Material
Cast Iron
O.D.
47.95 in
Pitch Dia.
48.122 in
No. of Teeth
192
Hub Length
9 in
Weight
920.0 LB
EAN or UPC
698672597029
We're here for you
with Service Centers across the country - We have your back