- 20 mm Belt Width
- 8 mm Pitch
- Taper Locking Bushing Bore
- 2.15 in Outer Diameter
description
- TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
| Bore Type | Taper Locking Bushing |
| Bushing Bore Range [Min] | 1 1/8 in |
| Pitch | 8 mm |
| No. of Teeth | 22 |
| Bushing Bore Range [Max] | 1/2 in |
| Belt Width | 20 mm |
| Weight | 0.4 LB |
| EAN or UPC | 698672127059 |

