TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
6.667 in
Bore Type
QD Bushed
Belt Width
85 mm
Bushing Series
SF
Bushing Bore Range [Max]
1/2 in
Hub Length
1.25 in
Bushing Type
QD
Material
Cast Iron
No. of Teeth
38
Belt Pitch
14 mm
O.D.
6.56 in
Hub Location
1.38 in
Bushing Bore Range [Min]
2 15/16 in
Outside Dia.
6.56 in
Weight
16.5 LB
EAN or UPC
698672590273
We're here for you
with Service Centers across the country - We have your back