- Synchronous Sheave
- 14 mm Belt Pitch
- 44 Teeth
- 40 mm Belt Width
- QD Bushed
description
- TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
| Bushing Bore Range [Min] | 3 1/2 in |
| Outside Dia. | 7.61 in |
| Hub Length | 1.63 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| O.D. | 7.61 in |
| Bushing Series | E |
| Pitch Dia. | 7.720 in |
| Bore Type | QD Bushed |
| Belt Width | 40 mm |
| Bushing Bore Range [Max] | 7/8 in |
| No. of Teeth | 44 |
| Hub Location | 0.25 in |
| Weight | 15.0 LB |
| EAN or UPC | 698672590396 |

