TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
10.86 in
O.D.
10.86 in
Bushing Bore Range [Max]
1 7/16 in
Bushing Series
J
Belt Width
170 mm
Hub Length
3.19 in
Pitch Dia.
11.028 in
Belt Pitch
20 mm
No. of Teeth
44
Bushing Bore Range [Min]
4 1/2 in
Hub Location
2.19 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Type
QD
Weight
80.5 LB
EAN or UPC
698672595711
We're here for you
with Service Centers across the country - We have your back