TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
9.01 in
Outside Dia.
9.01 in
Hub Length
1.63 in
Belt Width
55 mm
No. of Teeth
52
Bore Type
QD Bushed
Material
Cast Iron
Belt Pitch
14 mm
Pitch Dia.
9.123 in
Bushing Bore Range [Max]
7/8 in
Bushing Series
E
Hub Location
0.56 in
Bushing Bore Range [Min]
3 1/2 in
Bushing Type
QD
Weight
26.3 LB
EAN or UPC
698672592024
We're here for you
with Service Centers across the country - We have your back