TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Belt Width
12 mm
Bushing Type
QD
Bushing Series
SH
No. of Teeth
38
Belt Pitch
8 mm
O.D.
3.76 in
Bore Type
QD Bushed
Outside Dia.
3.76 in
Hub Length
0.83 in
Bushing Bore Range [Max]
1/2 in
Pitch Dia.
3.81 in
Bushing Bore Range [Min]
1 5/8 in
Material
Cast Iron
Weight
1.6 LB
EAN or UPC
698672581820
We're here for you
with Service Centers across the country - We have your back