TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
6.91 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
3 1/8 in
Belt Pitch
14 mm
Bushing Bore Range [Max]
1 in
Hub Length
2.75 in
Hub Dia.
5.63 in
Material
Ductile Iron
Bushing Type
QD
Number of Hubs
1
Bushing Series
FL
O.D.
6.91 in
No. of Teeth
40
Belt Width
65 mm
Pitch Dia.
7.018 in
Weight
18.5 LB
EAN or UPC
698672593878
We're here for you
with Service Centers across the country - We have your back