TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Min]
1 15/16 in
Belt Width
35 mm
Pitch Dia.
4.411 in
No. of Teeth
44
Bushing Type
QD
Bushing Series
SD
Hub Length
1.25 in
Hub Location
0.25 in
Material
Cast Iron
Bushing Bore Range [Max]
1/2 in
Outside Dia.
4.36 in
Bore Type
QD Bushed
Belt Pitch
8 mm
O.D.
4.36 in
Weight
3.8 LB
EAN or UPC
698672581929
We're here for you
with Service Centers across the country - We have your back