- 1.5" dia
- Class S
- 52100 Tubular Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 58 HRC minimum
- Roundness 80 millionths of an inch
- Hollow design reduces weight and inertia
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. | 1.5 in |
| Nominal Size | 1 1/2 in |
| Finish | Standard |
| Inside Dia. [Max] | 0.935 in |
| Inside Dia. [Min] | 0.846 in |
| Diameter Tolerance [Min] | 1.4984 in |
| Hardened | Yes |
| Shaft Dia. [Min] | 1.4984 in |
| Length | 180 in |
| Inside Dia. | 0.89 in |
| Material | 52100 Tubular Steel |
| Shaft Dia. [Max] | 1.4989 in |
| Diameter Tolerance [Max] | 1.4989 in |
| Hardness Depth | 0.08 in |
| Class | S |
| Weight per Inch | 0.328 lb |
| Weight | 59.04 LB |

