- 2.5" dia
- Class S
- 52100 Tubular Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 58 HRC minimum
- Roundness 80 millionths of an inch
- Hollow design reduces weight and inertia
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. [Min] | 2.4977 in |
| Inside Dia. [Max] | 1.838 in |
| Nominal Size | 2 1/2 in |
| Shaft Dia. [Max] | 2.4985 in |
| Shaft Dia. | 2.5 in |
| Finish | Standard |
| Hardness Depth | 0.1 in |
| Length | 180 in |
| Weight per Inch | 0.749 lb |
| Inside Dia. [Min] | 1.663 in |
| Inside Dia. | 1.75 in |
| Class | S |
| Material | 52100 Tubular Steel |
| Weight | 134.82 LB |

