- Helical Crowned Gearing
- Cyclical Duty
- 180 mm Frame Size
- Metric
| Inch/Metric | Metric |
| Shaft Type | Single |
| Duty | Cyclical Duty |
| Type | ValueTRUE |
| Frame Size | 180 mm |
| Gearing | Helical Crowned |
| Length | 244.000 mm |
| Weight | 0.0 KG |
| Inch/Metric | Metric |
| Shaft Type | Single |
| Duty | Cyclical Duty |
| Type | ValueTRUE |
| Frame Size | 180 mm |
| Gearing | Helical Crowned |
| Length | 244.000 mm |
| Weight | 0.0 KG |