Skip to content Skip to navigation menu
Thomson Industries3/4L TU RL

3/4L TU RL

3/4" L CLASS 178" LG 52100 TUBULAR
Item #104931178
  • 0.75" dia
  • Class L
  • 52100 Tubular Steel
  • Standard Finish
  • 180" Long
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries3/4L TU RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" dia
  • Class L
  • 52100 Tubular Steel
  • Standard Finish
  • 180" Long

features

  • Surface finish 12 Ra microinch
  • Case hardness 58 HRC minimum
  • Roundness 80 millionths of an inch
  • Hollow design reduces weight and inertia
  • Standard straightness 0.001" per foot cumulative
Shaft Dia. [Min] 0.749 in
Shaft Dia. [Max] 0.7495 in
Nominal Size 3/4 in
Inside Dia. [Min] 0.416 in
Material 52100 Tubular Steel
Inside Dia. [Max] 0.46 in
Class L
Length 180 in
Finish Standard
Hardness Depth 0.06 in
Inside Dia. 0.438 in
Weight per Inch 0.075 lb
Shaft Dia. 0.75 in
Weight 13.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison