- 3/4" dia
- Class S
- 52100 Tubular Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 58 HRC minimum
- Roundness 80 millionths of an inch
- Hollow design reduces weight and inertia
- Standard straightness 0.001" per foot cumulative
| Material | 52100 Tubular Steel |
| Shaft Dia. [Max] | 0.749 in |
| Shaft Dia. | 0.75 in |
| Finish | Standard |
| Inside Dia. [Max] | 0.46 in |
| Class | S |
| Nominal Size | 3/4 in |
| Shaft Dia. [Min] | 0.7485 in |
| Weight per Inch | 0.075 lb |
| Inside Dia. [Min] | 0.416 in |
| Hardness Depth | 0.06 in |
| Length | 180 in |
| Inside Dia. | 0.438 in |
| Weight | 13.5 LB |

