- Spur Gearing
- Cyclical Duty
- 90 mm Frame Size
- Metric
| Length | 67.000 mm |
| Gearing | Spur Gearing |
| Type | DuraTRUE |
| Inch/Metric | Metric |
| Shaft Type | Single |
| Duty | Cyclical Duty |
| Frame Size | 90 mm |
| Weight | 0.0 KG |
| Length | 67.000 mm |
| Gearing | Spur Gearing |
| Type | DuraTRUE |
| Inch/Metric | Metric |
| Shaft Type | Single |
| Duty | Cyclical Duty |
| Frame Size | 90 mm |
| Weight | 0.0 KG |