- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Frame Size | 60 mm |
| Back Lash | 8 arc-minutes |
| Shaft Type | Single |
| Slim Line/Standard | Standard |
| Torque @ 4000 rpm | 98 in lb |
| Peak Torque | 410 in lb |
| Adapter Length | 1.22 in |
| Torque @ 3000 rpm | 106 in lb |
| Type | DuraTRUE |
| Ratio | 5:1 |
| Duty | Cyclical Duty |
| No. of Stages | 1 |
| Length | 53.000 mm |
| Torque @ 2000 rpm | 120 in lb |
| Torque @ 1000 rpm | 148 in lb |
| Stiffness | 7.9 in lb/arc min |
| Inline/Right Angle | Inline |
| Inch/Metric | Metric |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Efficiency | 93 % |
| Gearing | Spur Gearing |
| Series | DuraTRUE |
| Inertia | 4.1 in lb |
| Weight | 7.3 LB |
| EAN or UPC | 662486374947 |

