- Spur Gearing
- Cyclical Duty
- 142 mm Frame Size
- Metric
| Length | 170.000 mm |
| Duty | Cyclical Duty |
| Frame Size | 142 mm |
| Inch/Metric | Metric |
| Type | DuraTRUE |
| Shaft Type | Single |
| Gearing | Spur Gearing |
| Weight | 17.2 KG |
| Length | 170.000 mm |
| Duty | Cyclical Duty |
| Frame Size | 142 mm |
| Inch/Metric | Metric |
| Type | DuraTRUE |
| Shaft Type | Single |
| Gearing | Spur Gearing |
| Weight | 17.2 KG |