- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Gearing | Spur Gearing |
| Efficiency | 88 % |
| Inline/Right Angle | Right Angle |
| Inch/Metric | Metric |
| Inertia | 13.5 in lb |
| Torque @ 5000 rpm | 533 in lb |
| Back Lash | 9 arc-minutes |
| Torque @ 1000 rpm | 538 in lb |
| Stiffness | 40.7 in lb/arc min |
| Duty | Cyclical Duty |
| Frame Size | 60 mm |
| Material | Anodized Aluminum Housing, Stainless Steel Output |
| Type | DuraTRUE |
| Series | DuraTRUE |
| No. of Stages | 3 |
| Peak Torque | 1237 in lb |
| Torque @ 3000 rpm | 535 in lb |
| Slim Line/Standard | Standard |
| Ratio | 200:1 |
| Shaft Type | Hollow |
| Weight | 5.5 LB |

