Skip to content Skip to navigation menu
Thomson Industries3S TU RL

3S TU RL

3" S CLASS 178" LG 52100 TUBULAR SH
Item #104932225
  • 3" dia
  • Class S
  • 52100 Tubular Steel
  • Standard Finish
  • 180" Long
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries3S TU RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" dia
  • Class S
  • 52100 Tubular Steel
  • Standard Finish
  • 180" Long

features

  • Surface finish 12 Ra microinch
  • Case hardness 58 HRC minimum
  • Roundness 80 millionths of an inch
  • Hollow design reduces weight and inertia
  • Standard straightness 0.001" per foot cumulative
Shaft Dia. 3 in
Inside Dia. [Min] 1.8 in
Shaft Dia. [Max] 2.9983 in
Material 52100 Tubular Steel
Length 180 in
Nominal Size 3 in
Class S
Shaft Dia. [Min] 2.9974 in
Inside Dia. 2 in
Weight per Inch 1.112 lb
Inside Dia. [Max] 2.2 in
Finish Standard
Hardness Depth 0.1 in
Weight 200.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison