- Roller Rail Accessory
- Oil Reservoir Type
- 55 mm Size
- 500 Series
| Type | Oil Reservoir |
| Series | 500 Series |
| Size | 55 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662486735830 |
| Type | Oil Reservoir |
| Series | 500 Series |
| Size | 55 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662486735830 |