- Spur Gearing
- Cyclical Duty
- 90 mm Frame Size
- Inch
| Length | 2.680 in |
| Frame Size | 90 mm |
| Duty | Cyclical Duty |
| Inch/Metric | Inch |
| Shaft Type | Single |
| Gearing | Spur Gearing |
| Type | NemaTRUE |
| Weight | 0.0 KG |
| Length | 2.680 in |
| Frame Size | 90 mm |
| Duty | Cyclical Duty |
| Inch/Metric | Inch |
| Shaft Type | Single |
| Gearing | Spur Gearing |
| Type | NemaTRUE |
| Weight | 0.0 KG |