- 1 1/2" Shaft Diameter
- 2.000" Height From Base To Shaft Center
- Aluminum Shaft Support Block
description
- Type ASB shaft blocks, manufactured from high strength extruded aluminum, provides either end or intermittent support in applications where loads are light and deflection between supports is minimal. The blocks are designed with a reference edge on one side of the base. This provides a surface parallel to the center of the shaft within ± .001" that can be used to simplify shaft alignment.
applications
- Intermittent support
- Light load
- End support
features
- Low-profile design
- Easily secured with two mounting bolts
- Protected by corrosion-resistant anodized coating
- Lightweight, high strength aluminum alloy construction
- Shimming is suggested for high-precision applications to eliminate the effect of variations in surface of base or manufacturing tolerances between supports
- Does not permit longitudinal passage of open-type Ball Bushing bearings
| Inch/Metric | Inch |
| Base Width | 4 3/4 in |
| Length | 1 1/4 in |
| Bolt Size | 5/16" |
| Base to Center Height of Shaft | 2 in |
| Bolt Hole Spacing | 3 1/2 in |
| Base Height | 3 1/2 in |
| Bolt Hole Size | 0.34 in |
| Support Block Material | Aluminum |
| Base Length | 1 1/4 in |
| Height | 3 1/2 in |
| Shaft Dia. | 1.5 in |
| Weight | 1.2 LB |
| EAN or UPC | 662486100171 |

