Thomson Industries
TWN12OPN-CR
Corrosion Resistant Super Ball Bushing® Bearings w/ Twin Open Type Pillow Block
Item #101197770
- 0.75" Bore
- Corrosion Resistant Super Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Corrosion-resistant
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Length Bolt Center | 3.5 in |
| Corrosion Resistant | Yes |
| Load Capacity | 658 lbs |
| Pillow Block Type | Twin Bearing Version |
| Bolt Hole Size | 0.19 in |
| Bolt Size | M8 |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Body Width | 1.94 in |
| Body Height | 1.56 in |
| Type of Bearing | Ball (Open) |
| Overall Width | 2 3/4 in |
| Preload | Yes |
| Shaft Dia. | 0.75 in |
| Width At Base | 2 3/4 in |
| Overall Height | 1.5625 in |
| Flange Thickness | 0.31 in |
| Bore Type | Open Diameter |
| Overall Length | 4.5 in |
| Weight | 1.2 LB |
| EAN or UPC | 662486312840 |
