- # 16B
- 2 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
| Link Plates Height | 0.792 in |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Chain No. | 16B |
| Chain Construction | Riveted |
| Side Bow | No |
| Roller Width | 0.67 in |
| Link Plates Thickness | 0.122 in |
| Chain Type | British Standard |
| Pin Diameter | 0.325 in |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 2 |
| Pin Overall Length | 2.756 in |
| Duty | Standard-Duty |
| Chain Series | 16B-1, 16B-2, 16B-3 |
| Chain Pitch | 1 in |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Weight | 3.69 LB |
| EAN or UPC | 673766007295 |

