Renold Jeffrey Chain
80WA1CONN LK
WA1 CONNECTING (MASTER) LINK 80 CHAIN, BENT - ONE SIDE - WIDE CONTOUR, 1 HOLE, CONNECTING (MASTER) LINK, CARB
Item #105752230
- 80 Chain
- Bent - One Side - Wide Contour
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| No. of Holes | 1 |
| Attachment | Bent - One Side - Wide Contour |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Part Type | WA1 |
| Chain Construction | N/A |
| Hole Dia. | 0.265 in |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Hole Height from Center of Roller or Pin | 1 in |
| No. of Strands Across | 1 |
| Weight | 0.205 LB |
| EAN or UPC | 6623900541325 |
