C2040SS "304" S.C. CONN, TSUBAKI STAINLESS STEEL CL LINK
Item #112465760
each
#2040
1 Strand
Spring Clip,Slip Fit, Connecting Link
1" Pitch
description
Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
features
Made in accordance with ANSI B29.1 standards
Designed and built to provide maximum strength and wear life
Solid, cold forged bushings
Solid rollers
Wide waist link plates
Anticollapse bushing design
Link Type
Spring Clip, Slip Fit
Link Plates Height
0.59 in
No. of Strands Across
1
Link Plates Thickness
0.08 in
Pin Overall Length
1.221 in
Pin Diameter
0.234 in
Type
Connecting (Master) Link
Material
Stainless Steel
Pin Material
Stainless Steel
Pin Length (Lc)
0.59 in
Chain Type
ANSI
Chain Series
2040, 2042, 2048, 2049
Chain Construction
Part (CL, Ol, RL)
Chain Pitch
1 in
Pin Length (Lr)
0.65 in
Chain No.
2040
Duty
Standard-Duty
Roller Dia.
0.4 in
Roller Width
0.38 in
Weight
0.029 LB
EAN or UPC
6623900286233
We're here for you
with Service Centers across the country - We have your back