- 1.5/8 in Inside Diameter
- 3.5 in Outside Diameter
- Radial and Deep Groove Bearing
| icNumber | 7678235 |
| I.D. | 1.5/8 in |
| Outer Ring Width | 3/4 in |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Closure Type | Open |
| Internal Clearance | C0 |
| O.D. | 3.5 in |
| Snap Ring | No |
| Weight | 1.31 LB |
| EAN or UPC | 747023017164 |

