Skip to content Skip to navigation menu


23488

Scissor-Style Pipe Cutter

Item #101431975
each
    Shipment Options

Product details

  • Scissor-Style Plastic Pipe & Tubing Cutter
  • 1/8" to 1 5/8" OD Capacity

description

  • The scissor-style cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe.

features

  • Spring-loaded handles for faster positioning.
  • Cuts single-layer plastic tubing (PVC, CPVC, PP, PEX, PE) with one stroke.
  • Cuts plastic pipes 1/8 to 1-5/8-inches in diameter.
  • Lightweight design is easy to hold.
  • Handle constructed out of nylon for long service life.

Specifications

Length 6 in
Capacity 1/8 in to 1 5/8 in O.D.
Weight 0.5 LB
EAN or UPC 95691234889
Close Compare List Open Compare List Toggle

Product Comparison