Product details
- 1/4" (5 mm) through 1 1/4" (36 mm)
description
- Hardened Steel Construction Inner-Outer Reamer includes 45 cutting edges on interior cone allow for fast, clean, inner reaming and outer deburring/beveling of copper and stainless steel tubing.
features
- Hardened steel construction.
- Dual inch/metric measurement bar.
- 1/4 - 1 1/4 Inch Capacity
Specifications
Used To Cut | Hard Copper, Stainless Steel |
Capacity | 1/4 in to 1 1/4 in |
Weight | 2.0 LB |
EAN or UPC | 95691299833 |