description
- The RIDGID® Model 118 Close Quarters with AUTOFEED® operation is available with a ratchet handle to allow for easier cutting in tight, restricted spaces. With its rugged and compact design, the handle can be attached to the cutter and operated in ratchet steps as small as 10 degrees. This allows for fine indexing of the cutter to operate in tight spaces. The new ratchet handle allows more flexibility and mobility while keeping the AUTOFEED® features of the model 118 Cutter, which is designed to cut hard and soft copper, aluminum and brass
features
- Operate the cutter in ratchet steps as small as 10 degrees, for fine indexing.
- Knob provides easier tightening of the feed screw.
- Rollers include grooves for close-to-flare cuts.
- Cutter wheel made from high-grade steel for long-life.
- Spare cutter wheel included (stored in knob).
- Ratchet handle also compatible with Model 101 tubing cutter.
| Type | 2-In-1, Close Quarters, Ratcheting, Automatic Feed |
| Handle Material | Aluminum |
| Weight | 2.5 LB |
| EAN or UPC | 95691325730 |

