Skip to content Skip to navigation menu


34142

Inner-Outer Copper Cleaning Brush

Item #101498154
each
    Shipment Options

Product details

  • 1/2" - 3/4" Capacity
  • Copper
  • Cleaning Brush

features

  • Combines tube O.D. cleaning and fitting I.D. brush into one hand tool.
  • High carbon steel brushes quickly clean ½" (12 mm) to ¾" (19 mm) nominal tube and fittings in preparation for soldering or brazing.
  • Durable plastic construction designed for easy brush replacement.

Specifications

Capacity 1/2 in to 3/4 in
Weight 0.19 LB
EAN or UPC 95691341426
Close Compare List Open Compare List Toggle

Product Comparison