
- Pipe Die For Use in Universal Die Heads
- High-Speed RH Die Material w/a 1/2-3/4" Nominal Pipe Size
- 14 Threads Per Inch
applications
- For use in universal die heads (No. 504A, 711, 713, 811A, 815A, 816, 817 and 842)
features
- Nominal Pipe Taper
- For Universal Die Heads
- High Speed Die Set
Die Size | 1/2 in to 3/4 in |
Thread Type | NPT |
Material | High-Speed RH |
Threads per Inch | 14 |
Weight | 1.43 LB |
EAN or UPC | 95691477651 |
