- 1/2 to 1 1/2 in Drain Line Capacity
description
- Pull the trigger and turn the drum for a clean drain without the mess. RIDGID POWER SPIN+ with AUTOFEED® helps clear tough clogs in sinks, showers, tubs and more with power and efficiency.
features
- AUTOFEED design helps you feed and retrieve the cable without touching it.
- Attached 1/4" X 25' Bulb Head cable provides good flexibility and cleaning power.
- Dual power operation: rotate cable manually or with a power drill.
- Cable is positively retained in the drum to prevent cable pullout.
- Pull the trigger and turn the drum for a clean drain without the mess.
| Drain Line Capacity | 1/2 to 1 1/2 in |
| Cable Length | 25 ft |
| Weight | 6.0 LB |
| EAN or UPC | 95691570437 |

