Skip to content Skip to navigation menu
Adjustable Stand with Steel Rollers

64642

Adjustable Stand with Steel Rollers
Item #104353802
  • 34 in Height
  • 36 in Max. Pipe Capacity
  • 2,500 lb Max. Weight Capacity
Adjustable Stand with Steel Rollers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 34 in Height
  • 36 in Max. Pipe Capacity
  • 2,500 lb Max. Weight Capacity

description

  • Feed screw quickly adjusts sizes and keeps pipe centered on stand.

features

  • Feed screw allows you to quickly adjust the rollers to hold different pipe diameters.
  • Rollers center pipe and allow for easy rotation, yet can be locked to prohibit additional movement
  • Ideal for most threading, roll grooving and welding applications.
  • Constructed out of tubular steel for years of dependable service.
Model No. AR99
Weight 35.0 LB
EAN or UPC 95691646422
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison