Skip to content Skip to navigation menu
Precision Ratcheting Flare Tool

83037

Precision Ratcheting Flare Tool
Item #101454810
  • Model 458R
  • 45° SAE Flare Type
Precision Ratcheting Flare Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 458R
  • 45° SAE Flare Type

features

  • Through a wall thickness of 0.035" (0.9 mm)
  • Ratcheting handle reduces effort required especially in confined areas
  • Improves productivity
  • Eccentrically mounting, hardened steel flaring cone
  • Handle clutch releases when flare is complete to iron and smooth flare
  • Versatile - Produces 45˚ flare in sizes from 1/8"- 3/4"
Weight 3.9 LB
EAN or UPC 95691830371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison