Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
RIDGID23578

23578

MicroRay Infrared Thermometers
Item #102088613
  • MicroRay Infrared Thermometer
RIDGID23578
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroRay Infrared Thermometer

features

  • One-Click" measurement
  • Read smaller objects from farther away with large, 15:1 distance-to-spot ratio
  • Adjusts to materials varying heat emitting properties for greater accuracy
Temp Range -22.0 °F [Min], -30.0 °C [Min], 932.0 °F [Max], 500.0 °C [Max]
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison