Skip to content Skip to navigation menu
Endura-Clear Thread Cutting Oil

32808

Endura-Clear Thread Cutting Oil
Item #105659454
  • 1 gal Bottle
  • Low Odor
  • Anti-Mist Formulation
  • Extended Die Life
  • -20 °F Working Viscosity
Endura-Clear Thread Cutting Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Bottle
  • Low Odor
  • Anti-Mist Formulation
  • Extended Die Life
  • -20 °F Working Viscosity

description

  • RIDGID® thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.

features

  • Cools threads and pipe while improving thread quality.
  • Speeds metal removal.
  • Reduces threading torque.
  • Tested compatible with FlowGuard Gold®, BlazeMaster® and Corzan®
  • Working viscosity down to -20ºF.
Container Size 1 gal
Container Type Bottle, Plastic
Weight 8.0 LB
EAN or UPC 95691328083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison