- Pipe Die For Use in Universal Die Heads
- High-Speed RH Die Material w/a 1-2" Nominal Pipe Size
- 11 1/2 Threads Per Inch
applications
- For use in universal die heads (No. 504A, 711, 713, 811A, 815A, 816, 817 and 842)
features
- Nominal Pipe Taper
- For Universal Die Heads
- High Speed Die Set
| Die Size | 1 in to 2 in |
| Thread Type | NPT |
| Threads per Inch | 11 1/2 |
| Material | High-Speed RH |
| Weight | 1.32 LB |
| EAN or UPC | 95691477705 |

