- KIT, RP 350-B+1/2-2" PP+LIO
description
- The RIDGID RP 350 features a brushless motor that is capable of over 100,000 press cycles and requires no scheduled maintenance. Get access to hard-to-reach locations with endless 360° swivel. With the most advanced LED interface and lighting, the RP 350 has been upgraded from top to bottom. It's also the only press tool in the industry compatible with all RIDGID Standard Series jaws, rings, actuators, and attachments.
features
- Durable: Brushless motor capable of over 100,000 press cycles
- Relentless: No scheduled maintenance
- Agile: Endless 360° head swivel for reaching tight spaces
- Smart: Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
- Bright: Robust LED lighting for low-light applications
| Application | Commercial, Residential |
| Length | 11.3 in |
| Height | 11 in |
| Material | Polyamide |
| Weight | 57.0 LB |
| EAN or UPC | 95691670533 |

