Skip to content Skip to navigation menu
RIDGID67223

67223

CRIMP TOOL, RP 351 TOOL ONLY
Item #118830526
  • CRIMP TOOL, RP 351 TOOL ONLY
RIDGID67223
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CRIMP TOOL, RP 351 TOOL ONLY

description

  • The RIDGID RP 351 is our first in-line Standard Series Press Tool. It features a brushless motor that is capable of over 100,000 press cycles and requires no scheduled maintenance. Get access to hard-to-reach locations with endless 360° swivel. It has the most advanced color-coded status indicators and LED lighting to provide real-time information and visibility in no-light applications. The RP 351 and it's drill-grip counterpart, the RP 350, are the only press tools in the industry compatible with all RIDGID Standard Series jaws, rings, actuators, and attachments.

features

  • Durable: Brushless motor capable of over 100,000 press cycles
  • Long-lasting: No scheduled maintenance
  • Agile: Endless 360° head swivel for reaching tight spaces
  • Smart: Advanced LED interface for easy operation
  • Bright: Robust LED lighting for low-light applications
Material Polyamide
Height 4.6 in, 117 mm
Application Commercial, Residential
Weight 15.0 LB
EAN or UPC 95691672230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison