- 3/8 in Socket Drive Size
- 6 Points
- 3.063 in Overall Length
features
- Pinless 4-Lug Design for Increased Strength Resulting in Extended Socket Life
- True 360 Degree Movement Extends Traditional Range of Motion Resulting in a Maximum 30 Degree Operating Angle for Increased Access to Restricted Fasteners
- Socket Wall Dimensions Are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
- Manufactured From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability
- Off-Corner Loading Design Reduces Fastener Rounding
- Hard Stamped Size Markings for Long Identification Life
- Meets or Exceeds ASME B107.110-2012
| Wrench Depth | 0.984 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Overall Length | 3.063 in |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Drive End | 1.220 in |
| Wrench End | 1.000 in |
| Bolt Clearance | 0.984 in |
| Weight | 0.2 LB |
| EAN or UPC | 95691844170 |

