Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
RIDGID85962

85962

PUMP SEMI-TRASH 5.5 HP
Item #101500087
  • Utility Semi-Trash Pump
  • Honda Engine
  • 16800 gal/h [Max]
  • 5 1/2 hp Capacity
RIDGID85962
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Semi-Trash Pump
  • Honda Engine
  • 16800 gal/h [Max]
  • 5 1/2 hp Capacity

features

  • Cast Iron pump and impeller for durability
  • Heavy-duty roll cage for stability
  • Intake flapper to retain prime
  • Solids handling up to 5/8" in diameter
  • Gallons capacity per hour at zero foot discharge height
Flow [Max] 16800 gal/h
Engine Type Honda
Weight 72.0 LB
EAN or UPC 95691859624
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison