- Rod Guard® Cannister
features
- Designed specifically for electrodes
| Operating Temperature [Max] | 225 °F |
| Color | Blue |
| Size Electrode Handled | 12 to 14 in |
| Weight | 0.7 LB |
| Operating Temperature [Max] | 225 °F |
| Color | Blue |
| Size Electrode Handled | 12 to 14 in |
| Weight | 0.7 LB |