Skip to content Skip to navigation menu
Series VHO Axially Assembled Internal Beveled Retaining Ring

VHO-268ST ZD S

Series VHO Axially Assembled Internal Beveled Retaining Ring
Item #104408586
  • Series VHO
  • 2.688 in Housing Bore
  • 0.093 in Thick
  • Carbon Spring Steel
  • Zinc Dichromate Plating
  • Axially Assembled
  • Stacked
+ Show More + Show Less
Series VHO Axially Assembled Internal Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VHO
  • 2.688 in Housing Bore
  • 0.093 in Thick
  • Carbon Spring Steel
  • Zinc Dichromate Plating

description

  • These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Plating Zinc Dichromate
Groove Depth 0.099 in
Thickness 0.093 in
Type Axially Assembled
Material Carbon Spring Steel
Housing Diameter 2.688 in
Package Type Stacked
Clearance Dia. Released In Groove 2.15 in
Series VHO
Inch/Metric Inch
Load Capacity [Max] 9000 lbs
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison