- 32 gal Capacity Volume
- Gray Color
features
- Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
- Rim features integrated rib structure to increase strength and resist crushing.
| Length | 25.98 in |
| Color | Gray |
| Height | 6 1/4 in |
| Width | 21.92 in |
| Capacity Volume | 32 gal |
| Material | Resin |
| Weight | 0.0 KG |

